12XL037 AL NR. XA37012
Description
SATI 12XL037 AL NR. XA37012
Part # 12XL037 AL NR. XA37012
BDI # 1405623
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.4
Mounting Method:
Rough Bore
12-5M-15 NR. 05M1512
Description
SATI 12-5M-15 NR. 05M1512
Part # 12-5M-15 NR. 05M1512
BDI # 1403822
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
M1.5 Z=12 SPUR WITH HUB NR. PM27012
Description
SATI M1.5 Z=12 SPUR WITH HUB NR. PM27012
Part # M1.5 Z=12 SPUR WITH HUB NR. PM27012
BDI # 1405253
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.709
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Other Features:
Minimum Bore 8
Pressure Angle:
20
Pitch Diameter - Millimeter:
18
16T2.5/12-2 NR. 16T2012
Description
SATI 16T2.5/12-2 NR. 16T2012
Part # 16T2.5/12-2 NR. 16T2012
BDI # 1404094
Features
Pitch Diameter - Inch:
0.378
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
9.6
Mounting Method:
Rough Bore
083-1/Z=12 NR. PS07012
Description
SATI 083-1/Z=12 NR. PS07012
Part # 083-1/Z=12 NR. PS07012
BDI # 1405365
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.122
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore