36-5M-25 NR. 05M2536
Description
SATI 36-5M-25 NR. 05M2536
Part # 36-5M-25 NR. 05M2536
BDI # 1403854
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
31ST10/36-2 NR. 31ST136
Description
SATI 31ST10/36-2 NR. 31ST136
Part # 31ST10/36-2 NR. 31ST136
BDI # 1404299
Features
Pitch Diameter - Inch:
4.518
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.75
Mounting Method:
Rough Bore
21T5/36-2 NR. 21T5036
Description
SATI 21T5/36-2 NR. 21T5036
Part # 21T5/36-2 NR. 21T5036
BDI # 1404179
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
64
Inch - Metric:
Metric
Outside Diameter - Inch:
2.222
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
08B-1/Z=36 NR. PS09036
Description
SATI 08B-1/Z=36 NR. PS09036
Part # 08B-1/Z=36 NR. PS09036
BDI # 1405425
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
31T10/36-2 NR. 31T1036
Description
SATI 31T10/36-2 NR. 31T1036
Part # 31T10/36-2 NR. 31T1036
BDI # 1404319
Features
Pitch Diameter - Inch:
4.518
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.75
Mounting Method:
Rough Bore