47ST10/40-2 NR. 47ST140
Description
SATI 47ST10/40-2 NR. 47ST140
Part # 47ST10/40-2 NR. 47ST140
BDI # 1404449
Features
Pitch Diameter - Inch:
5.018
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Metric
Outside Diameter - Inch:
4.939
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.45
Mounting Method:
Rough Bore
06B-2/Z=40 NR. PD05040
Description
SATI 06B-2/Z=40 NR. PD05040
Part # 06B-2/Z=40 NR. PD05040
BDI # 1405111
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
36T5/40-2 NR. 36T5040
Description
SATI 36T5/40-2 NR. 36T5040
Part # 36T5/40-2 NR. 36T5040
BDI # 1404388
Features
Pitch Diameter - Inch:
2.514
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.474
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.85
Mounting Method:
Rough Bore
27T5/40-2 NR. 27T5040
Description
SATI 27T5/40-2 NR. 27T5040
Part # 27T5/40-2 NR. 27T5040
BDI # 1404252
Features
Pitch Diameter - Inch:
2.514
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.474
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.85
Mounting Method:
Rough Bore
06B-1/Z=40 NR. PS05040
Description
SATI 06B-1/Z=40 NR. PS05040
Part # 06B-1/Z=40 NR. PS05040
BDI # 1405358
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore