PHP 60-14M-170TB
Description
PHP 60-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60-14M-170TB
BDI # 1289796
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
267.38
Mounting Method:
Bushed