PHP 64-14M-170TB
Description
PHP 64-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 64-14M-170TB
BDI # 1289797
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298
Inch - Metric:
Metric
Outside Diameter - Inch:
11.102
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
PHP 10-5V1090TB
Description
PHP 10-5V1090TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10-5V1090TB
BDI # 1283054
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
10
PHP 10-5V1180TB
Description
PHP 10-5V1180TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10-5V1180TB
BDI # 1283055
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
10
PHP 10SPC280TB
Description
PHP 10SPC280TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10SPC280TB
BDI # 1282475
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.402
Outside Diameter - Millimeter:
289.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4040
Number of Grooves:
10