PHS 60-2BH24
Description
PHS 60-2BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2BH24
BDI # 24760614
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.2
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 50-1AH24
Description
PHS 50-1AH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1AH24
BDI # 1292109
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
PHS 12B-1BH24
Description
PHS 12B-1BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1BH24
BDI # 1285923
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
PHS 12B-3BH24
Description
PHS 12B-3BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3BH24
BDI # 1286193
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
PHS 12B-1DSA24
Description
PHS 12B-1DSA24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1DSA24
BDI # 1285997
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore