5-8V-2240-TB
Description
5-8V-2240-TB V-BELT SHEAVE ; QD BUSHED 101758598
Part # 5-8V-2240-TB
BDI # 24308415
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
5
4-8V-2000-TB
Description
4-8V-2000-TB V-BELT SHEAVE ; QD BUSHED 101758208
Part # 4-8V-2000-TB
BDI # 24307635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
4
P9014M115-4545
Description
P9014M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755745
Part # P9014M115-4545
BDI # 24303672
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
115
10-5V-3750-TB
Description
10-5V-3750-TB V-BELT SHEAVE ; QD BUSHED 101759661
Part # 10-5V-3750-TB
BDI # 24304577
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10
10-5V-1500-TB
Description
10-5V-1500-TB V-BELT SHEAVE ; QD BUSHED 101759647
Part # 10-5V-1500-TB
BDI # 24304549
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10