P14414M170-M
Description
P14414M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755797
Part # P14414M170-M
BDI # 24302840
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
170
W14414M120-M
Description
W14414M120-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756196
Part # W14414M120-M
BDI # 24304072
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
120
W14414M65-M
Description
W14414M65-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756199
Part # W14414M65-M
BDI # 24304078
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
65
W14414M90-M
Description
W14414M90-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756200
Part # W14414M90-M
BDI # 24304080
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
90