230/850YMBW45AW876AC2
Description
230/850YMBW45AW876AC2 SPHERICAL RLR BRG ; NON RETURNABLE 600-900MM OD
Part # 230/850YMBW45AW876AC2
BDI # 24619255
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/630YMDWEW919C8
Description
240/630YMDWEW919C8 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT
Part # 240/630YMDWEW919C8
BDI # 21966756
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C8
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23292YMBW507C08
Description
23292YMBW507C08 SPHERICAL RLR BRG ; 460MM ID 830MM OD 296MM WD
Part # 23292YMBW507C08
BDI # 20054629
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23292YMBW507C08C3
Description
23292YMBW507C08C3 SPHERICAL RLR BRG ; 460MM ID 830MM OD 296MM WD
Part # 23292YMBW507C08C3
BDI # 20103185
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/600YMBW507C08C3
Description
231/600YMBW507C08C3 SPHERICAL RLR BRG
Part # 231/600YMBW507C08C3
BDI # 1318314
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing