8MX41S21-2012
Description
8MX41S21-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756484
Part # 8MX41S21-2012
BDI # 24302598
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed
8MX41S36-2012
Description
8MX41S36-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756485
Part # 8MX41S36-2012
BDI # 24302600
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed
8MX41S12-2012
Description
8MX41S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756483
Part # 8MX41S12-2012
BDI # 24302596
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed