14MX53S68-3525
Description
14MX53S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756540
Part # 14MX53S68-3525
BDI # 24301992
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
14MX53S37-3020
Description
14MX53S37-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756539
Part # 14MX53S37-3020
BDI # 24301990
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
8MX53S12-2012
Description
8MX53S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756542
Part # 8MX53S12-2012
BDI # 24302634
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
14MX53S125-4535
Description
14MX53S125-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756537
Part # 14MX53S125-4535
BDI # 24301986
Features
Pitch Diameter - Inch:
9.29
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
235.966
Mounting Method:
Bushed
14MX53S20-3020
Description
14MX53S20-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756538
Part # 14MX53S20-3020
BDI # 24301988
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed