F14MX200S20-F
Description
F14MX200S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755375
Part # F14MX200S20-F
BDI # 24302726
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
20
F14MX200S37-E
Description
F14MX200S37-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755377
Part # F14MX200S37-E
BDI # 24302730
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
51.562
Face Width - Inch:
2.03
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
37
LL483448-90011
Description
LL483448-90011 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 24-36 OD
Part # LL483448-90011
BDI # 1363587
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35
Outside Diameter - Millimeter:
889
Bore - Millimeter:
759.917
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
657694
Assembly Components:
LL483448 (1) | LL483418 (1)
Basic Number:
LL483448
Precision Class:
Standard
14MX200S68-4535
Description
14MX200S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756688
Part # 14MX200S68-4535
BDI # 24301852
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
68
NNU49/670W33XC06P5C3
Description
NNU49/670W33XC06P5C3 CYLINDRICAL RLR BRG ; 24-36 OD MULTI-ROW
Part # NNU49/670W33XC06P5C3
BDI # 1367994
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565069
Number of Rows of Rollers:
Double Row