24750-5800
Description
24750-5800 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24750-5800
BDI # 22809392
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
21243-4228
Description
21243-4228 OIL SEAL ; NON RETURNABLE 502MM ID 552MM OD 22MM W
Part # 21243-4228
BDI # 22834031
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.75
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.75
Shaft Diameter - Millimeter:
501.65
Inch - Metric:
Inch
25003-9392
Description
25003-9392 OIL SEAL ; NON RETURNABLE 529MM ID 580MM OD 21MM W
Part # 25003-9392
BDI # 22823265
Features
Housing Bore - Millimeter:
579.806
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
22.827
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
20.827
Shaft Diameter - Millimeter:
529.006
Inch - Metric:
Inch
25006-6400
Description
25006-6400 OIL SEAL ; NON RETURNABLE 508MM ID 559MM OD 21MM W
Part # 25006-6400
BDI # 22840232
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
25003-8869
Description
25003-8869 OIL SEAL ; NON RETURNABLE 521MM ID 546MM OD 13MM W
Part # 25003-8869
BDI # 22836554
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
21.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch