21308EJW33
Description
21308EJW33 SPHERICAL RLR BRG ; 40MM ID 90MM OD 23MM WD STEEL CAGE
Part # 21308EJW33
BDI # 1424167
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cone
Width - Millimeter:
21.438
Inch - Metric:
Inch
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Precision Class:
Standard
Width - Inch:
0.844
Basic Number:
37425
21308KEJW33
Description
21308KEJW33 SPHERICAL RLR BRG ; 40MM ID 90MM OD 23MM WD OPEN
Part # 21308KEJW33
BDI # 1424168
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
08231D-2
Description
08231D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-5/16" OD 31/32" WD
Part # 08231D-2
BDI # 1309851
Features
Component:
Double Cup
Width - Millimeter:
24.613
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647335
Precision Class:
Standard
Width - Inch:
0.969
Basic Number:
8231
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
45220