61901-2RS1
Description
61901-2RS1 DEEP GROOVE BALL BRG ; 12MM BORE 24MM OD 6MM WD
Part # 61901-2RS1
BDI # 1421494
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1913
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2204 E-2RS1TN9
Description
2204 E-2RS1TN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 18MM IR WD
Part # 2204 E-2RS1TN9
BDI # 1415152
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6018-2RS1
Description
6018-2RS1 DEEP GROOVE BALL BRG ; 90MM BORE 140MM OD 24MM WD
Part # 6018-2RS1
BDI # 1421966
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6016-2RS1
Description
6016-2RS1 DEEP GROOVE BALL BRG ; 80MM BORE 125MM OD 22MM WD
Part # 6016-2RS1
BDI # 1418624
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2598
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-2RS1
Description
6206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206-2RS1
BDI # 1422117
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262944
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No