Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Check
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Straight
Overall Length - Inch:
2.504
Voltage:
Not Applicable
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Check
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Bushing Type | With Sealant | Flows Male Thread To One Touch Fitting
Overall Length - Inch:
1.575
Voltage:
Not Applicable
ASP430F-U02-07-X352
Description
ASP430F-U02-07-X352 SPEED CONTROLLER ; ASP SERIES W/PILOT CHECK VLV 1/4IN BODY
Part # ASP430F-U02-07-X352
BDI # 18211459
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Check
Actuation:
Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.772
Voltage:
Not Applicable
Overall Width - Inch:
1.366
VPA342-1-02TA
Description
VPA342-1-02TA AIR OPERATED VALVE ; 3 PORT 1/4" NPTF BODY PORTED NC
Part # VPA342-1-02TA
BDI # 17875440
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet
Actuation:
Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 - 1 Cv Factor | For Air | Body Ported | Normally Closed
Overall Length - Inch:
2.567
Voltage:
Not Applicable
Features
Port Type:
4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Yellow Vinyl Insulator On Handle
Overall Length - Inch:
12.69
Voltage:
Not Applicable