Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346813
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
E30MDNS22000DN
Description
E30MDNS22000DN WORM GEAR SPEED REDUCER ; E30MDNS 25 LR 140TC
Part # E30MDNS22000DN
BDI # 979828
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.19
262Q140LR20
Description
262Q140LR20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1175
BDI # 350811
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365121
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Worm on Top
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88