Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2105
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
F61900-2RS
Description
F61900-2RS DEEP GROOVE BALL BEARING ; FLANGED SEALED
Part # F61900-2RS
BDI # 199120
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
25 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
F61802-2RS
Description
F61802-2RS DEEP GROOVE BALL BEARING ; FLANGED SEALED
Part # F61802-2RS
BDI # 199105
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
26 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No