CXT32004T-4

COMPARE

CXT32004T-4

Description
CXT32004T-4 AC MOTOR, 200HP 1785RPM 3PH 60HZ 447TC A44120M TEF (SMARTCATALOG)

BALDOR-RELIANCE

Part # CXT32004T-4

BDI # 26362951

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CXT32504T-4

COMPARE

CXT32504T-4

Description
CXT32504T-4 AC MOTOR, 250HP 1785RPM 3PH 60HZ 449TC A44144M TEF (SMARTCATALOG)

BALDOR-RELIANCE

Part # CXT32504T-4

BDI # 26354894

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY