526021 / 47.5X0.938X1.375 CT1 R
Description
CRSEAL 526021 / 47.5X0.938X1.375 CT1 R ; SINGLE LIP SEAL
Part # 526021 / 47.5X0.938X1.375 CT1 R
BDI # 1253595
Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
47.5
Shaft Diameter - Millimeter:
1206.5
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
46.5
Shaft Diameter - Millimeter:
1181.1
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
609628
21238-4578
Description
21238-4578 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21238-4578
BDI # 1314831
Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
46.5
Shaft Diameter - Millimeter:
1181.1
Inch - Metric:
Inch
4650560 / 46.5X48.5X0.875 HDS1 R
Description
CRSEAL 4650560 SINGLE LIP SEAL ; POR NON RETURNABLE 46.5X48.5X0.875
Part # 4650560 / 46.5X48.5X0.875 HDS1 R
BDI # 1252903
Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
46.5
Shaft Diameter - Millimeter:
1181.1
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186241
24700-0601
Description
24700-0601 OIL SEAL ; 1181MM ID X 1232MM ODX 22MM W LARGE BORE
Part # 24700-0601
BDI # 22812927
Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
46.5
Shaft Diameter - Millimeter:
1181.1
Inch - Metric:
Inch