HERA35AS 19.93 (24) 1.000
Description
HERA35AS 19.93 (24) 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # HERA35AS 19.93 (24) 1.000
BDI # 475664
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.13
HERA35AS 19.93 (24) 1.250
Description
HERA35AS 19.93 (24) 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # HERA35AS 19.93 (24) 1.250
BDI # 475688
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.13
HERA35AS 19.93 (24) 1.438
Description
HERA35AS 19.93 (24) 1.438 WORM GR REDCR ; NON-RETURNABLE
Part # HERA35AS 19.93 (24) 1.438
BDI # 475696
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.13
SSHERA35EK 19.93 56C KLS
Description
SSHERA35EK 19.93 56C KLS WORM GEAR REDCR ; NON-RETURNABLE
Part # SSHERA35EK 19.93 56C KLS
BDI # 21437412
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
SSHERA35ES 19.93 56C .750
Description
SSHERA35ES 19.93 56C .750 WORM GR REDCR ; NON-RETURNABLE
Part # SSHERA35ES 19.93 56C .750
BDI # 21437449
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
88
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.7