Page 1 of 95

Next

Compare
45H150 NR. H150045

COMPARE

45H150 NR. H150045

Description
SATI 45H150 NR. H150045

SATI

Part # 45H150 NR. H150045

BDI # 1404916

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 192
Inch - Metric: Inch
Outside Diameter - Inch: 7.108
Face Width - Millimeter: 46

Face Width - Inch: 1.811
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 181.91
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
45H100 NR. H100045

COMPARE

45H100 NR. H100045

Description
SATI 45H100 NR. H100045

SATI

Part # 45H100 NR. H100045

BDI # 1404887

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 192
Inch - Metric: Inch
Outside Diameter - Inch: 7.108
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 181.91
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
4514MG125BF-F1.750

COMPARE

4514MG125BF-F1.750

Description
4514MG125BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 4514MG125BF-F1.750

BDI # 922749

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 211.074
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 200.533
Mounting Method: Finished Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
O-45S-E

COMPARE

O-45S-E

Description
O-45S-E SYNCHRONOUS SPROCKET

CONTINENTAL

Part # O-45S-E

BDI # 397706

Features

Pitch Diameter - Inch: 7.895
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY
458MG12BF-2012

COMPARE

458MG12BF-2012

Description
458MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 458MG12BF-2012

BDI # 922760

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 123.012
Inch - Metric: Metric
Outside Diameter - Inch: 4.448
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 114.579
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY