80A51

COMPARE

80A51

Description
80A51 ROLLER CHAIN SPROCKET ; 51T 16.810" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A51

BDI # 747545

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.244

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.813
Pitch Diameter - Millimeter: 412.598
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A40

COMPARE

100A40

Description
100A40 ROLLER CHAIN SPROCKET ; 40T 16.630" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A40

BDI # 740537

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.933

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.633
Pitch Diameter - Millimeter: 404.698
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B68

COMPARE

60B68

Description
60B68 ROLLER CHAIN SPROCKET ; 68T 16.670" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B68

BDI # 746974

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.24

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.673
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B51

COMPARE

80B51

Description
80B51 ROLLER CHAIN SPROCKET ; 51T 16.810" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B51

BDI # 747948

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.244

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.813
Pitch Diameter - Millimeter: 412.598
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A68

COMPARE

60A68

Description
60A68 ROLLER CHAIN SPROCKET ; 68T 16.670" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A68

BDI # 746657

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.24

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.673
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY