Page 1 of 26132

Next

Compare
H100A13

COMPARE

H100A13

Description
H100A13 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 13T A-PLATE W/HT

TSUBAKI

Part # 100A13

BDI # 913838

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
G1203KPPB4

COMPARE

G1203KPPB4

Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD

TIMKEN

Part # G1203KPPB4

BDI # 1356185

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Global Part Number GPN: 561539
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
AA-4000-3

COMPARE

AA-4000-3

Description
AA-4000-3 PLAIN BEARING ; 3-1/2" BORE 4" OD 2" LTB

ISOSTATIC

Part # 101827

BDI # 522102

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.5
Nominal Outside Diameter - Inch: 4
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 4.004
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 88.9
Length Thru Bore - Inch: 2
Global Part Number GPN: 488124

Price Inventory : In stock
Loading Price
QTY
SB 22216K W33 SS

COMPARE

SB 22216K W33 SS

Description
SB 22216K W33 SS SPHERICAL ROLLER BRG ; SB SERIES MH

MCGILL

Part # 0316206000

BDI # 344428

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22218 W33 SS

COMPARE

SB 22218 W33 SS

Description
SB 22218 W33 SS SPHERICAL ROLLER BEARING ; 90MMX160MMX40MM

MCGILL

Part # 0318006000

BDI # 344455

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY