3314MG90BF-F2.000
Description
3314MG90BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F2.000
BDI # 922414
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3314MG90BF-F1.500
Description
3314MG90BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F1.500
BDI # 922410
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
3314MG68BF-F2.375
Description
3314MG68BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG68BF-F2.375
BDI # 922407
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3314MG68BF-F2.250
Description
3314MG68BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG68BF-F2.250
BDI # 922406
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68