Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
Belt Width - Millimeter:
50