Page 1 of 607

Next

Compare
14MX-112S-37

COMPARE

14MX-112S-37

Description
14MX-112S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193112

BDI # 1094845

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : In stock
Loading Price
QTY
60A80

COMPARE

60A80

Description
60A80 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 60A80

BDI # 622664

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 19.103
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.539
Global Part Number GPN: 31830
Pitch Diameter - Millimeter: 485.216
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
14MX-112S-68

COMPARE

14MX-112S-68

Description
14MX-112S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196112

BDI # 1094846

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : In stock
Loading Price
QTY
23064KEMBW507C08C3

COMPARE

23064KEMBW507C08C3

Description
23064KEMBW507C08C3 SPHERICAL RLR BRG ; 320MM ID 480MM OD 121MM WD

TIMKEN

Part # 23064KEMBW507C08C3

BDI # 1318196

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24064EMBW33W45AC3

COMPARE

24064EMBW33W45AC3

Description
24064EMBW33W45AC3 SPHERICAL RLR BRG ; 320MM ID 480MM OD 160MM WD

TIMKEN

Part # 24064EMBW33W45AC3

BDI # 20054351

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY