4G2LX50FT
Description
4G2L X50FT HYDRAULIC HOSE ; NON-RETURNABLE G2L POLARFLEX 50/PAK
Part # 46572475
BDI # 1107696
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 23200 PSI
Typical Use:
Automotive | Low Temperature and High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
6.35
Color:
Black
4J2ATX50FT
Description
4J2AT X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PAK
Part # 46574880
BDI # 1107916
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 20000 PSI
Typical Use:
Hydraulic Jack | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
4G2XHX50FT
Description
4G2XH X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PAK
Part # 46574008
BDI # 1107705
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 24000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Blue
4MEGATECH3000X50FT
Description
4MEGATECH 3000 X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PAK
Part # 46574116
BDI # 1108289
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
6.35
4MEGATECHG5TBX50FT
Description
4MEGATECH G5TB X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PACK
Part # 46574070
BDI # 1108291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
6.35
Color:
Blue