SBN3258

COMPARE

SBN3258

Description
SBN3258 BALL NUT ; POWERTRAC SBN 4000-1000 RH TRIPLE CKT

NOOK INDUSTRIES

Part # SBN3258

BDI # 22853225

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 101.6
Number of Thread Starts: 1
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.875
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 3 External Circuit Return
Overall Length - Inch: 12.593
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Request A Price QTY
B60-LSSQ

COMPARE

B60-LSSQ

Description
B60-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; STEEL ON STEEL

RBC BEARINGS

Part # B60LSSQ

BDI # 796815

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Request A Price QTY