24G2LX50FT
Description
24G2L X50FT HYDRAULIC HOSE ; G2L POLARFLEX SAE 100R2 TYPE AT 50/PACK
Part # 46574103
BDI # 1100916
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.12
Outside Diameter - Millimeter:
53.848
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 5200 PSI
Typical Use:
Automotive | Low Temperature and High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
38.1
Color:
Black
24G2L 120FT/CARTON
Description
24G2L XCTN HYDRAULIC HOSE ; NON-RETURNABLE
Part # 46572315
BDI # 1100917
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.12
Outside Diameter - Millimeter:
53.848
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 5200 PSI
Typical Use:
Automotive | Low Temperature and High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
38.1
Color:
Black
24RLC 100FT/CARTON
Description
24RLC XCTN HYDRAULIC HOSE ; RLC 3-FIBER BRAID RETURN LINE LOW PRESS
Part # 33190264
BDI # 1101253
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.12
Outside Diameter - Millimeter:
53.848
Other Features:
3 Fiber Braid | Bend Radius 11 Inch | Burst Pressure 800 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
38.1
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.12
Outside Diameter - Millimeter:
53.848
Other Features:
High Pressure | Burst Pressure 225 PSI | 3 FT Length
Typical Use:
Vechicle
Inside Diameter - Millimeter:
44.45
Color:
Blue