Features
Housing Bore - Millimeter:
39.649
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Molded | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
199006
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Molded | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
199025
481100SSRBULK
Description
481100SSRBULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
Part # 481100SSRBULK
BDI # 1344874
Features
Housing Bore - Millimeter:
41.351
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.628
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
21702-0351
Description
21702-0351 HI-PERFORMANCE SEAL ; NON-RETURNABLE 29MM ID X 41MM OD X 8MM W
Part # 21702-0351
BDI # 22831284
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
21702-0353
Description
21702-0353 HI-PERFORMANCE SEAL ; NON-RETURNABLE 29MM ID 44MM OD 10MM W
Part # 21702-0353
BDI # 22802206
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch