HH437549-2
Description
HH437549-2 TAPERED ROLLER BEARING CONE ; PRECISION 6-1/2" BORE 3-3/4" WD
Part # HH437549-2
BDI # 1357718
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
645688
Precision Class:
Standard
Basic Number:
HH437549
HH840249-2
Description
HH840249-2 TAPERED ROLLER BEARING CONE ; PRECISION 7-1/2" BORE 3-3/4" WD
Part # HH840249-2
BDI # 1357747
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
648794
Precision Class:
Standard
Basic Number:
HH840249
22240EJW33
Description
22240EJW33 SPHERICAL RLR BRG ; 200MM ID 360MM OD 98MM WD
Part # 22240EJW33
BDI # 20351829
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22240KEJW33C2
Description
22240KEJW33C2 SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 22240KEJW33C2
BDI # 20351839
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing