6316-ZZC3
Description
6316-ZZC3 DEEP GROOVE BALL BEARING ; 80MM ID 170MM OD 39MM WD 2 SHIELD
Part # 6316-ZZ-C3
BDI # 1348241
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6315-ZZC3
Description
6315-ZZC3 DEEP GROOVE BALL BEARING ; 75MM ID 160MM OD 37MM WD 2 SHIELDS
Part # 6315-ZZ-C3
BDI # 1425006
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
GW211PPB10
Description
GW211PPB10 DEEP GROOVE BALL BEARING ; 1-15/16" ID 3.937" OD 1.312" WD SR
Part # GW211PPB10
BDI # 1356467
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.325
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
17520-2
Description
17520-2 TAPERED ROLLER BEARING CUP ; PRECISION 1-11/16" OD 17/32" WD
Part # 17520-2
BDI # 1424131
Features
Component:
Cup
Width - Millimeter:
13.487
Inch - Metric:
Inch
Outside Diameter - Inch:
1.688
Outside Diameter - Millimeter:
42.875
Global Part Number GPN:
649554
Precision Class:
Standard
Width - Inch:
0.531
Basic Number:
17520
32011X 90KA1
Description
32011X 90KA1 TAPERED ROLLER BEARING ASSY ; 55MM BORE 90MM OD 23MM CONE WD
Part # 32011X-90KA1
BDI # 1336824
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32011X (1) | Y32011X (1)
Basic Number:
32011
Precision Class:
Standard