Page 1 of 20

Next

Compare
D51500R-BV

COMPARE

D51500R-BV

Description
D51500R-BV SHUNT WOUND DC MOTOR ; 500HP 1150RPM DC 4414ATZ DPG-FV

BALDOR-RELIANCE

Part # D51500R-BV

BDI # 126479

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1150
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 68.56

Current: DC
Inch - Metric: Inch
Horse Power: 500HP
Base to Center Height - Millimeter: 279.4
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D50300RS-BV

COMPARE

D50300RS-BV

Description
D50300RS-BV SHUNT WOUND DC MOTOR ; 300HP 1750RPM DC 4013ATZ DPG-FV

BALDOR-RELIANCE

Part # D50300RS-BV

BDI # 126441

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 300HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B546392

Description
B546392 ; POR 30HP 650/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B546392

BDI # 21809260

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.5
Sync RPM: 650 | 2000
Shaft Diameter - Millimeter: 63.5
Overall Length - Inch: 51.58

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 254
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY
D50250RS-BV

COMPARE

D50250RS-BV

Description
D50250RS-BV SHUNT WOUND DC MOTOR ; 250HP 1750RPM DC 4011ATZ DPG-FV

BALDOR-RELIANCE

Part # D50250RS-BV

BDI # 126434

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 52.19

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
AEM4314-4

COMPARE

AEM4314-4

Description
AEM4314-4 AUTOMOTIVE AC MOTOR ; 60HP 1785RPM 3PH 60HZ 405U TEFC FOOT

BALDOR-RELIANCE

Part # AEM4314-4

BDI # 125107

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY