KSR20-L0-16-10-12-16
Description
KSR20-L0-16-10-12-16 IDLER SPROCKET UNIT ; NON RETURNABLE
Part # KSR20-L0-16-10-12-16
BDI # 1175044
KSR20-L0-16-10-12-15
Description
KSR20-L0-16-10-12-15 IDLER SPROCKET UNIT ; NON RETURNABLE
Part # KSR20-L0-16-10-12-15
BDI # 1175043
KSR16-L0-12-10-17-15
Description
KSR16-L0-12-10-17-15 RLR CHAIN IDLR SPKT ; NON RETURNABLE
Part # KSR16-L0-12-10-17-15
BDI # 1175036
KSR15-B0-08-10-16-08
Description
KSR15-B0-08-10-16-08 RLR CHAIN IDLR SPKT
Part # KSR15-B0-08-10-16-08
BDI # 1411817
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.776
Length Thru Bore - Millimeter:
28.6
Other Features:
7 MM Teeth Width
KSR20-B0-08-10-18-15
Description
KSR20-B0-08-10-18-15 IDLER SPROCKET UNIT ; NON RETURNABLE
Part # KSR20-B0-08-10-18-15
BDI # 1175039