114-811-4
Description
N5936-10T-1IN-I-POM SPROCKET ; 114-811-4 1" BORE NON RETURNABLE
Part # 10028482
BDI # 21473846
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Idler Bore
KU8500-10T_1IN_1KW2SS_PA_H-HUB
Description
KU8500-10T-1"-1KW2SS-PA-H-HUB SPROCKET ; 114-3389-3 NON RETURNABLE
Part # 10072056
BDI # 21580714
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.42
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
N5936-10T_1IN_1KW2SS_POM
Description
N5936-10T_1IN_1KW2SS_POM SPROCKET ; 114-811-1 1IN BORE NON-SPLIT
Part # 10028483
BDI # 15063035
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
N1700-10T 2IN HEX
Description
N1700-10T 2IN HEX SPROCKET ; 114-616-1 NON RETURNABLE
Part # 10013541
BDI # 18138487
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
6.369
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
161.773
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
882-10R1.25-DMS-SS
Description
882-10R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 12350S
BDI # 336602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.92
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore