30X38 CR DR HE30 1/2 HBG LAG
Description
30X38 CR DR HE30 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 201937
BDI # 19378404
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
24X46 ST WI XT35
Description
24X46 ST WI XT35 WING PULLEY ; NON RETURNABLE
Part # 219506
BDI # 20497375
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
24X32 ST DR XT45 MDX
Description
24X32 ST DR XT45 MDX DRUM PULLEY ; NON RETURNABLE
Part # 234006
BDI # 20504467
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing
Mounting Method:
Bushed
24X32 ST DR XT50 MDX
Description
24X32 ST DR XT50 MDX DRUM PULLEY ; NON RETURNABLE
Part # 234007
BDI # 20504469
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing
Mounting Method:
Bushed
24X38 ST DR XT30 MDX
Description
24X38 ST DR XT30 MDX DRUM PULLEY ; NON RETURNABLE
Part # 234013
BDI # 20504475
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing
Mounting Method:
Bushed