C4-45TEI-60SB
Description
C4-45TEI-60SB IMPACT TROUGHING IDLER ; 60" BELT W 4" RLR 45DEG
Part # C4-45TEI-60SB
BDI # 23177549
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-RRDSA-60SBWB
Description
C4-RRDSA-60SBWB RETURN IDLER ; SA RBR DISC 60" BELT W 4" RLR WIDE BASE
Part # C4-RRDSA-60SBWB
BDI # 23178668
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-20TESA-54SB
Description
C4-20TESA-54SB TROUGHING IDLER ; SELF-ALIGNING 54" BELT W 4" RLR 20DEG
Part # C4-20TESA-54SB
BDI # 23179894
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
C4-CITW-24SB
Description
C4-CITW-24SB TROUGHING WING ROLLER ; CI 24" BELT W 4" RLR
Part # C4-CITW-24SB
BDI # 23179866
Features
Roller Width - Inch:
7.5
Roller Width - Millimeter:
190.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
C4-CITW-36SB
Description
C4-CITW-36SB TROUGHING WING ROLLER ; CI 36" BELT W 4" RLR
Part # C4-CITW-36SB
BDI # 23179870
Features
Roller Width - Inch:
11.5
Roller Width - Millimeter:
292.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller