Page 1 of 125

Next

Compare
E6-CRRI-51.75

COMPARE

E6-CRRI-51.75

Description
E6-CRRI-51.75 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT

PRECISION PULLEY

Part # E6-CRRI-51.75

BDI # 23159914

Features

Roller Width - Inch: 51.75
Roller Width - Millimeter: 1314.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
HE7P-R-48SB

COMPARE

HE7P-R-48SB

Description
HE7P-R-48SB RETURN IDLER ; 48" BELT W 7" RLR

PRECISION PULLEY

Part # HE7P-R-48SB

BDI # 23175480

Features

Roller Width - Inch: 52
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-GSFL-51.00

COMPARE

D6-GSFL-51.00

Description
D6-GSFL-51.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT

PRECISION PULLEY

Part # D6-GSFL-51.00

BDI # 23158945

Features

Roller Width - Inch: 51
Roller Width - Millimeter: 1295.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Steel Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
HC6-FSFL-50.62

COMPARE

HC6-FSFL-50.62

Description
HC6-FSFL-50.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # HC6-FSFL-50.62

BDI # 23169032

Features

Roller Width - Inch: 50.62
Roller Width - Millimeter: 1285.748
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-CIRRDW-48SB

COMPARE

C4-CIRRDW-48SB

Description
C4-CIRRDW-48SB RETURN IDLER ; CI RBR DISC WEB MNT 48" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIRRDW-48SB

BDI # 23176944

Features

Roller Width - Inch: 50
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 53.625
Roller Material: Rubber Disc
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY