UC214
Description
UC214 INSERT BEARING ; 70MM BORE INNER RING SET SCREW LCK
Part # UC214
BDI # 21958909
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
74.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31.8
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UCFL208
Description
UCFL208 FLANGE BLOCK BALL BEARING ; 40MM BORE 2 BOLT CAST IRON HSG
Part # UCFL208
BDI # 20353515
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
2
UC217
Description
UC217 INSERT BEARING ; 85MM BORE INNER RING SET SCREW LCK
Part # UC217
BDI # 21959713
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
85.7
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UCFL209
Description
UCFL209 FLANGE BLOCK BALL BEARING ; 45MM BORE 2 BOLT CAST IRON HSG
Part # UCFL209
BDI # 20353521
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
Number of Mounting Holes:
2