NT90-100-0-RM090-40
Description
NT90-100-0-RM090-40 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NT90-100-0-RM090-40
BDI # 853145
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.841
Overall Width - Inch:
3.543
M12C18T10235
Description
MW1283 180-CC 102.35 TAPERED ; POR NON RETURNABLE
Part # M12C18T10235
BDI # 299308
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
316.484
Nominal Center Distance - Inch:
12.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.69
PL5205-100-4150301-35.0
Description
PL5205-100-4150301-35.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PL5205-100-4150301-35.0
BDI # 184201
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.268
Overall Width - Inch:
8.071
PL5155-100-4149034-19.0
Description
PL5155-100-4149034-19.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PL5155-100-4149034-19.0
BDI # 184167
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.516
Overall Width - Inch:
6.378
NT115-100-0-RM115-71
Description
NT115-100-0-RM115-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NT115-100-0-RM115-71
BDI # 853152
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.582
Overall Width - Inch:
4.53