PR2090-003-KS-M-4030301-12.7
Description
PR2090-003-KS-M-4030301-12.7 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PR2090-003-KS-M-4030301-12.7
BDI # 184412
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Mid Grade 3 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.024
Overall Width - Inch:
7.992
R1200-3-F
Description
R1200-3-F BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 2" EXT
Part # R1200-3-F
BDI # 160172
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.094
Overall Width - Inch:
7
66 3/1 A B SP
Description
66 3/1 A B SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 3/1 A B SP
BDI # 476596
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
12.25
NTR23-003-S-RM060-218 SPECIAL RM
Description
NTR23-003-S-RM060-218 SPECIAL RM ; POR PLANETARY GEARHEAD NON RETURNABLE
Part # NTR23-003-S-RM060-218 SPECIAL RM
BDI # 849105
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.32
Overall Width - Inch:
2.4
15HB1-SF30
Description
15HB1-SF30 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 15HB1-SF30
BDI # 328865
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
3:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.813
Overall Width - Inch:
14.719