CFE 2-3/4 SB

COMPARE

CFE 2-3/4 SB

Description
CFE 2-3/4 SB LOAD RUNNER, HEX/ECCENTRIC/SEALED (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009214600

BDI # 25992007

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.494
Roller Diameter - Inch: 2.736
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY