CCFE 3 SB
Description
CCFE 3 SB LOAD RUNNER, HEX/CROWN/ECCENTRIC/SEAL (SMARTCATALOG)
Part # 0009204400
BDI # 25968787
Features
Roller Width - Inch:
1.75
Thread Size:
1 1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
Features
Roller Width - Inch:
1.75
Thread Size:
1 1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Radial and Axial Load Capacity | High Alloy Steel Tread