Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
237963
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240020
NUKRE80-A
Description
NUKRE80-A CAM FOLLOWER BEARING ; 80MM ROLLER DIA 35MM ROLLER WIDTH
Part # NUKRE80-A
BDI # 18313976
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239969
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Heavy Duty | Screwdriver Slot
Global Part Number GPN:
590858
MCF 90 SB
Description
MCF 90 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1690015001
BDI # 344841
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
21009