29320 E
Description
29320 E SPHER RLR THRUST BEARING ; 100MM BORE 1 170MM OD 42MM HGT
Part # 29320 E
BDI # 1418278
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
127.5
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
0.039
Bore 2 - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T151W-904A2
Description
T151W-904A2 THRUST TAPERED RLR BEARING ; 1.51" BORE 1 2-55/64" OD 27/32" HGT
Part # T151W-904A2
BDI # 1373711
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.51
Bore 2 - Millimeter:
38.354
Height - Inch:
0.844
Bore 2 - Inch:
1.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T201-904A4
Description
T201-904A4 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/32" HGT
Part # T201-904A4
BDI # 1373750
Features
Height - Millimeter:
26.187
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.031
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29438EJ
Description
29438EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29438EJ
BDI # 20352925
Features
Height - Millimeter:
115
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
264.414
Height - Inch:
4.528
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel