8223P010 100-240/AC/DC
Description
8223P010 100-240/AC/DC SOLENOID VALVE ; 1/2 X 3/8 2NC STAINL 1.5 /H W
Part # 8223P010 100-240/AC/DC
BDI # 20693826
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Light Oil - Water | Normally Closed | General Service
Overall Length - Inch:
3.976
Voltage:
100 To 240 V
8223P027 100-240/AC/DC
Description
8223P027 100-240/AC/DC SOLENOID VALVE ; 3/8 X 5/16 2NC BRASS 1.5 /H W
Part # 8223P027 100-240/AC/DC
BDI # 20693840
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 5/16" Orifice Size | Air - Inert Gas - Light Oil - Water | Normally Closed | General Service
Overall Length - Inch:
3.976
Voltage:
100 To 240 V
EE8551P401MSAC100/50 240/60
Description
EE8551P401MSAC100/50 240/60 VALVE UNIT ; 1/4" X 1/4" 4 ALUMINUM BODY 1.5 /H W
Part # EE8551P401MS100-240
BDI # 20699932
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas | Class I | Division 2 General Purpose | Screw Type Manual Operator
Voltage:
100 To 240 V
Overall Width - Inch:
1.95
EE8551P409100-240
Description
EE8551P409100-240 SOLENOID VALVE ; 1/4"X1/4" 4 SS 1.5/HW
Part # EE8551P409100-240
BDI # 20699936
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas | Class I | Division 2 General Purpose
Voltage:
100 To 240 V
Overall Width - Inch:
1.95
EE8345P001100-240
Description
EE8345P001100-240 SOLENOID VALVE ; 1/4"X1/16" 4 BRASS 1.5/HW
Part # EE8345P001100-240
BDI # 20699928
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas - Light Oil - Water | General Service | Class I | Division 2 General Purpose
Overall Length - Inch:
3.976
Voltage:
100 To 240 V