Adsorption Plate
Series SP adsorption plate was developed with an extremely flat surface to preserve the flatness of a workpiece surface, and adsorb without deforming. The SP adsorbs workpieces, and holds them without leaving wrinkles, air bubbles or marks, making the series ideal for adsorption and fixing in place thin sheets, glass, substrates, and soft workpieces.
Free Mount Cylinder for Vacuum
The ZCUK series is a non-rotating free mount cylinder for vacuum applications. The ZCUK was created by providing a vacuum passage in the rod of the CUK cylinder to enable a vacuum pad to be installed on the end of the rod. A guide is provided as standard equipment. Vacuum pads are available with pad diameters of ø2 to ø50. Cap or rod piping is available to the rod side. Series ZCUK is available in 5 bore diameters.
Drain Separator for Vacuum
Series AMJ is effective for removing water droplets from the air sucked into vacuum pumps and ejectors. Over 90% of droplets can be removed through the use of a special water droplet removing element. The provision of a drain cock makes it possible to discharge the drain manually after breaking the vacuum. Even when the element is saturated with water, there is almost no drop in pressure (increase in resistance).
Exhaust Cleaner for Vacuum
Series AMV exhaust cleaner separates and removes over 99.5% oil mist in compressed air and solid particles of more than 0.3µm. It can operate in temperatures between 5° to 80°C if there is no risk of freezing the moisture in the air.
