https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7227-PAIL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyODB8aW1hZ2UvanBlZ3xhR1ZqTDJneU1pOHhNRFkyT1RnNE5qY3dNVFU1T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56SXlOMTlRUVVsTVh6RmZNekF3ZURNd01DNXFjR2N8ZmM0OWZmOTNkYjQ1ODFmZjEwNDY4MTdkM2UyYTZhMDI2YjNiNzAxZjIyNjdlOTAwMDM4ZWViYWFjZDkyNjhmZQ
20286578
涂料
LOCTITE
LOCTITE
PC 7227 GRY 1KG IDH 2015126
LOCTITE LOCTITE
描述
LOCTITE PC 7227 GRY 1KG IDH 2015126
Ceramic Wearing Compound Coating; Abrasion Protection | Corrosion Inhibitor; Gray; Pail; 1 Kg Container Size; Liquid; Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve
制造商部件号
PC 7227 GRY 1KG IDH 2015126
BDI部件号
20286578
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/PC-7227-GRY-1KG-IDH-2015126/p/20286578
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
5010266320021
重量 / Kilogram
1
Product Group - BDI
C00104
产品名称
Coating
产品类型
Ceramic Wearing Compound
典型用途
Abrasion Protection | Corrosion Inhibitor
颜色
Gray
容器类型
Pail
形态
Liquid
应用
Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve
品名
NORDBAK
制造商描述
Loctite Nordbak Brushable Ceramic - Gray
容器规格(数值及单位)
1 Kg
其它特点
Ammoniacal Odor
净重
1 Kg
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Ceramic Wearing Compound
制造商内部编号
2015126
详细描述
Ceramic Wearing Compound Coating; Abrasion Protection | Corrosion Inhibitor; Gray; Pail; 1 Kg Container Size; Liquid; Heat Exchanger and Condenser | Rudder and Pintel Housing | Repairing Cooling Pump Impeller | Butterfly Valve