对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

19300101231 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17027731-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5MDd8aW1hZ2UvanBlZ3xhRFl3TDJobU9TODVPREkxTmpBMU1USTBNVEkyTDBsT1JGaFlXRmhZV0ZoWVdGOHhOekF5Tnpjek1WOHpNREI0TXpBd0xtcHdad3w1M2Q5ZjY3OTBjMzQxZjAzYzc0OTQzMjI2MjQ2ZTE1NzE1NDMwYzMzY2E2NmVkNzE3NjA1ZTlkN2VhOGY2ODQw
17027731 电器产品 

HARTING TECH GROUP HARTING TECH GROUP

19300101231

描述

HARTING TECH GROUP 19300101231

Surface Mounted Housing; Size-10 B; Low Construction; Double Locking Lever; Polycarbonate; Stainless Steel; Side Entry; 1 X M25; Aluminium Die-Cast; Powder-Coated; Ral 7037; Dust Grey; NBR Seal; Deg of Protection-IP65

制造商部件号

19300101231

BDI部件号
17027731

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 斯洛伐克 6

分类
品牌
制造商名称
HARTING TECHNOLOGY GROUP
最低订购量
重量 / Kilogram
0.2
Product Group - BDI
E02234
名称
Housing
关键字串
Mounted
重量/磅
0.49185
产品明细
Surface Mounted Housing
产品规格
Surface Mounted Housing; Size-10 B; Low Construction; Double Locking Lever; Polycarbonate; Stainless Steel; Side Entry; 1 X M25; Aluminium Die-Cast; Powder-Coated; Ral 7037; Dust Grey; NBR Seal; Deg of Protection-IP65
详细描述
Surface Mounted Housing; Size-10 B; Low Construction; Double Locking Lever; Polycarbonate; Stainless Steel; Side Entry; 1 X M25; Aluminium Die-Cast; Powder-Coated; Ral 7037; Dust Grey; NBR Seal; Deg of Protection-IP65